Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122452 Brady Signs & Signage, CONSTRUCTION ZONE KEEP OUT

MFG Item Number
122452

122452 Brady Signs & Signage, CONSTRUCTION ZONE KEEP OUT

MFG Item Number
122452
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122452
CONSTRUCTION ZONE KEEP OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 122452
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Construction Zone Unauthorized Personnel Keep Out Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Construction Zone Unauthorized Personnel Keep Out
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs