Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122465 Brady Signs & Signage, FIRE SIGN

MFG Item Number
122465

122465 Brady Signs & Signage, FIRE SIGN

MFG Item Number
122465
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122465
FIRE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122465
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Hose Sign, 10 H x 14 W x 0.06 D, Red on White, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Fire Hose
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs