Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122483 Brady Signs & Signage, FIRST AID SIGN

MFG Item Number
122483

122483 Brady Signs & Signage, FIRST AID SIGN

MFG Item Number
122483
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122483
FIRST AID SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122483
Manufacturer Brady
Family Series Brady Signs & Signage
Description Eye Wash Station Picto Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Green
Material Polystyrene
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs