Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122491 Brady Signs & Signage, FIRE EXTINGUISHER

MFG Item Number
122491

122491 Brady Signs & Signage, FIRE EXTINGUISHER

MFG Item Number
122491
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122491
FIRE EXTINGUISHER

Series Information

Specifications

Specifications
Manufacturer Part Number 122491
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Fire Extinguisher Sign, 10 H x 14 W x 0.06 D, Red on White, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs