Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122496 Brady Signs & Signage, NO SMOKING SIGN

MFG Item Number
122496

122496 Brady Signs & Signage, NO SMOKING SIGN

MFG Item Number
122496
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122496
NO SMOKING SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122496
Manufacturer Brady
Family Series Brady Signs & Signage
Description Designated Smoking Area Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color Red
Legend Designated Smoking Area
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs