Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1224INT200BC Eaton Load Centers, 200A,12/24 Ckt,1PH,CU Bus,OEM Int, BR
MFG Item Number
1224INT200BC
1224INT200BC Eaton Load Centers, 200A,12/24 Ckt,1PH,CU Bus,OEM Int, BR
MFG Item Number
1224INT200BC
This item cannot be canceled or returned
Description
200A,12/24 Ckt,1PH,CU Bus,OEM Int, BR
Specifications
Specifications
| Manufacturer Part Number |
1224INT200BC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, interior assembly, 200A, single-phase, 24 circuits, 12 spaces, 1 300 kcmil-1 AWG Cu/Al at 60°C or 75°C, copper bus |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
24 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1224INT200BC
Eaton Load Centers