Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1224INT3125B Eaton Load Centers, 125A,12/24 Ckt,3PH,Al Bus, OEM Int, BR
MFG Item Number
1224INT3125B
1224INT3125B Eaton Load Centers, 125A,12/24 Ckt,3PH,Al Bus, OEM Int, BR
MFG Item Number
1224INT3125B
This item cannot be canceled or returned
Description
125A,12/24 Ckt,3PH,Al Bus, OEM Int, BR
Specifications
Specifications
| Manufacturer Part Number |
1224INT3125B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, interior assembly, 34-pole, 12 spaces, 125A |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
24 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1224INT3125B
Eaton Load Centers