Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1224INT3200BC-1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Load Centers |
| Description | Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, interior assembly, 24-pole, 12 spaces, 200A, copper bus, individual pack |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 200 A |
| Number of Circuits | 24 |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |