Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1225 Eaton Plugs & Receptacles, Range and Dryer Series, Recp Single Surface 30A 125/250V 3P4W BK
1225 Eaton Plugs & Receptacles, Range and Dryer Series, Recp Single Surface 30A 125/250V 3P4W BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Range and Dryer Series
Recp Single Surface 30A 125/250V 3P4W BK
Range and Dryer Series Information
- Dual Current Models Furnished with Blades for 30 and 50 Amp Configurations
- Unbreakable, Abuse‑Resistant Thermoplastic Construction
- Terminals Have Pressure Plates to Protect Wires
Specifications
Specifications
| Manufacturer Part Number |
1225 |
| Manufacturer |
Eaton |
| Product Series |
Range and Dryer |
| Family Series |
Eaton Plugs & Receptacles, Range and Dryer Series |
| Description |
Eaton power device receptacle, 12 - 4 AWG, 30A, Surface, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Body Type |
Surface Mount |
| Connection Type |
Receptacle |
| NEMA Configuration |
14-30R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1225
Eaton Plugs & Receptacles, Range and Dryer Series