Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122503 Brady Signs & Signage, ELECTRICAL HAZARD SIGN

MFG Item Number
122503

122503 Brady Signs & Signage, ELECTRICAL HAZARD SIGN

MFG Item Number
122503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122503
ELECTRICAL HAZARD SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122503
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs