Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122520 Brady Signs & Signage, PROTECTIVE WEAR SIGN

MFG Item Number
122520

122520 Brady Signs & Signage, PROTECTIVE WEAR SIGN

MFG Item Number
122520
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122520
PROTECTIVE WEAR SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122520
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hard Hats Required Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Hard Hats Required
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs