Series Information
| Manufacturer Part Number | 122534 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | RESTRICTED AREA Do Not Enter Authorized Personnel Only Sign, 7 H x 10 W x 0.06 D, Black/Red on White |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Restricted Area |
| Legend | Do Not Enter Authorized Personnel Only |
| Material | Polystyrene |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |