Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122542 Brady Signs & Signage, SECURITY SIGN

MFG Item Number
122542

122542 Brady Signs & Signage, SECURITY SIGN

MFG Item Number
122542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122542
SECURITY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122542
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Cellular Phones Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend No Celluar Phones
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs