Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122558 Brady Signs & Signage, NOT AN EXIT WITH PICTO

MFG Item Number
122558

122558 Brady Signs & Signage, NOT AN EXIT WITH PICTO

MFG Item Number
122558
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122558
NOT AN EXIT WITH PICTO

Series Information

Specifications

Specifications
Manufacturer Part Number 122558
Manufacturer Brady
Family Series Brady Signs & Signage
Description Not An Exit w/Pictogram Sign, 7 H x 10 W x 0.06 D
Type Safety Signs, Warning Signs
Background Color Green
Legend Not An Exit
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs