Series Information
| Manufacturer Part Number | 122607 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | SECURITY NOTICE Video Surveillance In Use On These Premises Sign, 10 H x 14 W x 0.006 D, Black/Yellow on White |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Security Notice |
| Legend | Video Surveillance In Use On These Premises |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |