Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122626 Brady Signs & Signage, FIRE SIGN

MFG Item Number
122626

122626 Brady Signs & Signage, FIRE SIGN

MFG Item Number
122626
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122626
FIRE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122626
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Hose Sign, 10 H x 7 W x 0.006 D, White on Red, Polyester
Type Fire/Emergency Signs
Background Color Red
Legend Fire Hose
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs