Series Information
| Manufacturer Part Number | 122637 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING w/Underline Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer Sign, 7 H x 10, Polyester |
| Type | Warning Signs |
| Background Color | White |
| Header | Warning |
| Legend | Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer Birth Defects Or |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |