Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 122656 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Area In Front Of This Electrical Panel Must Be Kept Clear For 36 OSHA-NEC Regulations Sign, 7 H x 10 W, Polyester, Black on Yellow |
| Type | Safety Signs |
| Background Color | Yellow |
| Legend | Area In Front Of This Electrical Panel Must Be Kep |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |