Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
122662 Brady Signs & Signage, HIGH VISIBILITY SIGN
MFG Item Number
122662

122662 Brady Signs & Signage, HIGH VISIBILITY SIGN

MFG Item Number
122662
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122662
HIGH VISIBILITY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122662
Manufacturer Brady
Family Series Brady Signs & Signage
Description Eye Wash w/Pictogram Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Legend Eye Wash
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs