Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122686 Brady Signs & Signage, CHEMICAL HAZARDOUS MATERIALS SIGN

MFG Item Number
122686

122686 Brady Signs & Signage, CHEMICAL HAZARDOUS MATERIALS SIGN

MFG Item Number
122686
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122686
CHEMICAL HAZARDOUS MATERIALS SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122686
Manufacturer Brady
Family Series Brady Signs & Signage
Description Used Oil Sign, 7 H x 10, Polyester
Type Warning Signs
Background Color White
Legend Used Oil
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs