Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122694 Brady Signs & Signage, FIRST AID KIT

MFG Item Number
122694

122694 Brady Signs & Signage, FIRST AID KIT

MFG Item Number
122694
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122694
FIRST AID KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 122694
Manufacturer Brady
Family Series Brady Signs & Signage
Description First Aid Kit Sign, 7 H x 10 W x 0.006 D, Polyester, Black/Green on White
Type Safety Signs
Background Color White
Legend First Aid Kit
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs