12271
Simpson Electric Multimeters, SIMPSON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12271

Simpson Electric Multimeters, SIMPSON Series

12271

Simpson Electric Multimeters, SIMPSON Series
160 VOM, SMALL, PROTECTED
MFG Item Number
12271
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, SIMPSON Series
Item #
12271
160 VOM, SMALL, PROTECTED

SIMPSON Series Information

Specifications

Specifications
Manufacturer Part Number 12271
Manufacturer Simpson Electric
Product Series SIMPSON
Family Series Simpson Electric Multimeters, SIMPSON Series
Description 160 VOM, SMALL, PROTECTED
Max Voltage 1,000 Volts
Temperature Readings No
True RMS No
Max Current 0.5 A (VDC)
Max Resistance 30 MOhm
Accuracy 2 % (VDC), 3 % (VAC)
Frequency 100 kHz
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Comments Calibration to OEM specs available, call for details
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
Alternatives
160
160
Simpson Electric Panel Meters & Gauges, Round Series