Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122717 Brady Signs & Signage, B120,10X14,PNK/YEL,CAUTION RADIOACTIVE

MFG Item Number
122717

122717 Brady Signs & Signage, B120,10X14,PNK/YEL,CAUTION RADIOACTIVE

MFG Item Number
122717
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122717
B120,10X14,PNK/YEL,CAUTION RADIOACTIVE

Series Information

Specifications

Specifications
Manufacturer Part Number 122717
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Radioactive Materials Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend Radioactive Materials
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs