Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
122747 Brady Signs & Signage, B120,10X14,BLK/WHT,THIS AREA IS UNDER
122747 Brady Signs & Signage, B120,10X14,BLK/WHT,THIS AREA IS UNDER
This item cannot be canceled or returned
Description
B120,10X14,BLK/WHT,THIS AREA IS UNDER
Specifications
Specifications
| Manufacturer Part Number |
122747 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 10 H x 14 W x 0.1 D, Black on White |
| Type |
Security/Admittance Signs |
| Background Color |
White |
| Legend |
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted |
| Material |
Fiberglass |
| Material Description |
Premium |
| Language |
English |
| Height |
10 " |
| Width |
14 " |
| Net Weight |
0.585 lbs |
| Gross Weight |
0.585 lbs |
122747
Brady Signs & Signage