Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122765 Brady Signs & Signage, B120,10X14,DANGER CONSTRUCTION ZONE

MFG Item Number
122765

122765 Brady Signs & Signage, B120,10X14,DANGER CONSTRUCTION ZONE

MFG Item Number
122765
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122765
B120,10X14,DANGER CONSTRUCTION ZONE

Series Information

Specifications

Specifications
Manufacturer Part Number 122765
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Construction Zone Unauthorized Personnel Keep Out Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger
Legend Construction Zone Unauthorized Personnel Keep Out
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs