Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122779 Brady Signs & Signage, B120,14X10,RED,BLK/WHT,DANGER NO

MFG Item Number
122779

122779 Brady Signs & Signage, B120,14X10,RED,BLK/WHT,DANGER NO

MFG Item Number
122779
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122779
B120,14X10,RED,BLK/WHT,DANGER NO

Series Information

Specifications

Specifications
Manufacturer Part Number 122779
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER No Smoking Sign, 14 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger, Peligro
Legend No Smoking/No Fumar
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs