Series Information
| Manufacturer Part Number | 122781 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Hearing Protection Required Sign, 14 H x 10 W x 0.1 D, Fiberglass |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution, Precaucion |
| Legend | Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.585 lbs |