Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 122783 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Watch For Lift Trucks Sign, 14 H x 10 W x 0.1 D, Fiberglass |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution, Precaucion |
| Legend | Watch For Lift Trucks/Cuidado Con Los Montacargas |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.585 lbs |