Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122785 Brady Signs & Signage, B120,14X10,BLU,BLK/WHT,WASH HANDS

MFG Item Number
122785

122785 Brady Signs & Signage, B120,14X10,BLU,BLK/WHT,WASH HANDS

MFG Item Number
122785
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122785
B120,14X10,BLU,BLK/WHT,WASH HANDS

Series Information

Specifications

Specifications
Manufacturer Part Number 122785
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Wash Hands Before Leaving This Room Sign, 14 H x 10 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Header Notice, Aviso
Legend Wash Hands Before Leaving This Room/Lavarse Las Ma
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs