Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122796 Brady Signs & Signage, NO SMOKING SIGN

MFG Item Number
122796

122796 Brady Signs & Signage, NO SMOKING SIGN

MFG Item Number
122796
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122796
NO SMOKING SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122796
Manufacturer Brady
Family Series Brady Signs & Signage
Description Smoking In Designated Areas Only Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color Red
Legend Smoking In Designated Areas Only
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs