Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1227M Dwyer Instruments Sensors, M1227 Metric Dual Range Manometer
1227M Dwyer Instruments Sensors, M1227 Metric Dual Range Manometer
This item cannot be canceled or returned
Description
M1227 Metric Dual Range Manometer
Specifications
Specifications
| Manufacturer Part Number |
1227M |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
M1227 Metric Dual Range Manometer Range 0-400 mm WC Vertical And 5-0-70 mm WC |
| Pressure Range |
0-400 mm WC |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.45 lbs |
1227M
Dwyer Instruments Sensors