Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122804 Brady Signs & Signage, B120,10X7,RED,BLK/WHT,DANGER CONFINED

MFG Item Number
122804

122804 Brady Signs & Signage, B120,10X7,RED,BLK/WHT,DANGER CONFINED

MFG Item Number
122804
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122804
B120,10X7,RED,BLK/WHT,DANGER CONFINED

Series Information

Specifications

Specifications
Manufacturer Part Number 122804
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Confined Space Enter By Permit Only Sign, 10 H x 7 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Header Danger, Peligro
Legend Confined Space Enter By Permit Only/Area Confinada. Entrada Solo Con Autorizacion
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs