Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122807 Brady Signs & Signage, B120 10X7 BLK/YEL BILINGUAL/LIFT

MFG Item Number
122807

122807 Brady Signs & Signage, B120 10X7 BLK/YEL BILINGUAL/LIFT

MFG Item Number
122807
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122807
B120 10X7 BLK/YEL BILINGUAL/LIFT

Series Information

Specifications

Specifications
Manufacturer Part Number 122807
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Watch For Lift Trucks Sign, 10 H x 7 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution, Precaucion
Legend Watch For Lift Trucks/Cuidado Con Los Montacargas
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs