Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122826 Brady Signs & Signage, B120, RED, BLK/WHT, 7X10, DANGER

MFG Item Number
122826

122826 Brady Signs & Signage, B120, RED, BLK/WHT, 7X10, DANGER

MFG Item Number
122826
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122826
B120, RED, BLK/WHT, 7X10, DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 122826
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hazardous Chemicals Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Danger
Legend Hazardous Chemicals
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs