12283
MARS Capacitors, Series 120 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12283 MARS Capacitors, Series 120 Series, 35/5MFD X 440V ROUND
MFG Item Number
12283

12283 MARS Capacitors, Series 120 Series, 35/5MFD X 440V ROUND

MFG Item Number
12283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series 120 Series
Item #
12283
35/5MFD X 440V ROUND

Series 120 Series Information

Mars offers various products that can be used in many different applications. The products Mars offers list as:
  • Motors
  • Components
  • Service & Installation
The products offered such as electrolytic capacitors have a new and improved terminal construction capable of withstanding increased heat. Mars also offers many different types of components. Other products offered by Mars are Fuses, Wiring products and many more.


Specifications

Specifications
Manufacturer Part Number 12283
Manufacturer MARS
Product Series Series 120
Family Series MARS Capacitors, Series 120 Series
Description 35/5MFD X 440V ROUND
Capacitance 35 µF, 5 µF
Composition Electrolytic
AC Voltage 440 VAC
Lead Type Quick Connect
Net Weight 0.47 lbs
Gross Weight 0.525 lbs
Alternatives
12783
12783
JARD by MARS Capacitors