Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
122841 Brady Signs & Signage, B120,7X10,BLK/YEL,GLOVES REQUIRED
MFG Item Number
122841

122841 Brady Signs & Signage, B120,7X10,BLK/YEL,GLOVES REQUIRED

MFG Item Number
122841
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122841
B120,7X10,BLK/YEL,GLOVES REQUIRED

Series Information

Specifications

Specifications
Manufacturer Part Number 122841
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Gloves Required Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend Gloves Required
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs