Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122847 Brady Signs & Signage, B120,7X10,BLK/YEL,RESPIRATORS WORN

MFG Item Number
122847

122847 Brady Signs & Signage, B120,7X10,BLK/YEL,RESPIRATORS WORN

MFG Item Number
122847
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122847
B120,7X10,BLK/YEL,RESPIRATORS WORN

Series Information

Specifications

Specifications
Manufacturer Part Number 122847
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Respirators Must Be Worn In This Area Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend Respirators Must Be Worn In This Area
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs