Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122869 Brady Signs & Signage, B120,7X10,RED,BLK/WHT,DO NOT ENTER

MFG Item Number
122869

122869 Brady Signs & Signage, B120,7X10,RED,BLK/WHT,DO NOT ENTER

MFG Item Number
122869
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122869
B120,7X10,RED,BLK/WHT,DO NOT ENTER

Series Information

Specifications

Specifications
Manufacturer Part Number 122869
Manufacturer Brady
Family Series Brady Signs & Signage
Description RESTRICTED AREA Do Not Enter Authorized Personnel Only Sign, 7 H x 10 W x 0.1 D, Black/Red on White
Type Security/Admittance Signs
Background Color White
Header Restricted Area
Legend Do Not Enter Authorized Personnel Only
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs