Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122870 Brady Signs & Signage, B120,7X10,RED/WHT,EMERGENCY SHUT OFF

MFG Item Number
122870

122870 Brady Signs & Signage, B120,7X10,RED/WHT,EMERGENCY SHUT OFF

MFG Item Number
122870
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122870
B120,7X10,RED/WHT,EMERGENCY SHUT OFF

Series Information

Specifications

Specifications
Manufacturer Part Number 122870
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Shut Off Sign, 7 H x 10 W x 0.1 D, White on Red, Fiberglass
Type Fire/Emergency Signs
Background Color Red
Legend Emergency Shut Off
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs