Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
122872 Brady Signs & Signage, B120,7X10,WHT/GRN,EYE EASH PICTO
MFG Item Number
122872

122872 Brady Signs & Signage, B120,7X10,WHT/GRN,EYE EASH PICTO

MFG Item Number
122872
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122872
B120,7X10,WHT/GRN,EYE EASH PICTO

Series Information

Specifications

Specifications
Manufacturer Part Number 122872
Manufacturer Brady
Family Series Brady Signs & Signage
Description First Aid Wash Station Picto Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Green
Material Fiberglass
Material Description Premium
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs