Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122897 Brady Signs & Signage, B120,7X10,RED/WHT,STOP SOUND HORN

MFG Item Number
122897

122897 Brady Signs & Signage, B120,7X10,RED/WHT,STOP SOUND HORN

MFG Item Number
122897
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122897
B120,7X10,RED/WHT,STOP SOUND HORN

Series Information

Specifications

Specifications
Manufacturer Part Number 122897
Manufacturer Brady
Family Series Brady Signs & Signage
Description Stop Sound Horn Proceed Slowly Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color Red
Legend Stop Sound Horn Proceed Slowly
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs