Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
122904 Brady Signs & Signage, B120,7X10,RED/WHT,THIS DOOR TO REMAIN
MFG Item Number
122904

122904 Brady Signs & Signage, B120,7X10,RED/WHT,THIS DOOR TO REMAIN

MFG Item Number
122904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122904
B120,7X10,RED/WHT,THIS DOOR TO REMAIN

Series Information

Specifications

Specifications
Manufacturer Part Number 122904
Manufacturer Brady
Family Series Brady Signs & Signage
Description This Door To Remain Unlocked During Business Hours Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Legend This Door To Remain Unlocked During Business Hours
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs