Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
122911 Brady Signs & Signage, B120,7X10,GRN/WHT,EYE WASH STATION
MFG Item Number
122911

122911 Brady Signs & Signage, B120,7X10,GRN/WHT,EYE WASH STATION

MFG Item Number
122911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122911
B120,7X10,GRN/WHT,EYE WASH STATION

Series Information

Specifications

Specifications
Manufacturer Part Number 122911
Manufacturer Brady
Family Series Brady Signs & Signage
Description Eye Wash Station Sign, 7 H x 10 W x 0.1 D, Fiberglass, Green on White
Type Safety Signs
Background Color White
Legend Eye Wash Station.
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs