Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122980 Brady Labels, TAG DP B837 5.75X3 25/PK LOCKOUT TAGS

MFG Item Number
122980

122980 Brady Labels, TAG DP B837 5.75X3 25/PK LOCKOUT TAGS

MFG Item Number
122980
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
122980
TAG DP B837 5.75X3 25/PK LOCKOUT TAGS

Series Information

Specifications

Specifications
Manufacturer Part Number 122980
Manufacturer Brady
Family Series Brady Labels
Description Lockout Tags Polyester 5.75 in H x 3 in W 25PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Operate This Lock/Tag May Only Be Removed By_Name_Date_
Net Weight 0.505 lbs
Gross Weight 0.505 lbs