Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122985 Brady Labels, TAG DP B851 5.75X3 25/PK LOCKOUT TAGS

MFG Item Number
122985

122985 Brady Labels, TAG DP B851 5.75X3 25/PK LOCKOUT TAGS

MFG Item Number
122985
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
122985
TAG DP B851 5.75X3 25/PK LOCKOUT TAGS

Series Information

Specifications

Specifications
Manufacturer Part Number 122985
Manufacturer Brady
Family Series Brady Labels
Description DANGER Locked Out Do Not Operate Lockout Tagout Tags Polyester 5.75x3 25PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Locked Out Do Not Operate This Lock/Tag May Only Be Removed By_Name_Date_
Net Weight 0 lbs
Gross Weight 0.0356 lbs