Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 122HC Series
122HCNSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 122HC Series
Stainless Steel 316 Pipe Fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 122HC Series
Stainless Steel 316 Pipe Fitting,
- Close Nipple
- Male NPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3001243 |
| Manufacturer |
Ham-Let |
| Product Series |
122HC |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 122HC Series |
| Description |
Stainless Steel 316 Pipe Fitting, Close Nipple, Male NPT Thread 1/2in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Close Nipple |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/2 " |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.11 lbs |
122HCNSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 122HC Series