Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, NH-H-H1 Series
122HNGSS1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, NH-H-H1 Series
Fitting, Stainless Steel, Hex
Item Number
122HNGSS1/4OC
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, NH-H-H1 Series
Fitting, Stainless Steel, Hex
NH-H-H1 Series Information
- Hex Nipple NPT to BSPP
- Male NPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3005467 |
| Manufacturer |
Ham-Let |
| Product Series |
NH-H-H1 |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, NH-H-H1 Series |
| Description |
Fitting, Stainless Steel, Hex Nipple, |
| Material |
Stainless Steel 316 |
| Connection Type |
Hex NPT to PSPP |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT, Male BSPP |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
122HNGSS1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, NH-H-H1 Series