122HNRB1/8X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122HNRB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series

122HNRB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series
Brass Pipe Fitting, Hex Nipple,
Item Number
122HNRB1/8X1/8
MFG Item Number
3101095
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series
Item #
122HNRB1/8X1/8
Brass Pipe Fitting, Hex Nipple,

NH-HMQ-H1 Series Information

  • Hex Nipple NPT to BSPT
  • Male NPT or Male BSPT Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3101095
Manufacturer Ham-Let
Product Series NH-HMQ-H1
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series
Description Brass Pipe Fitting, Hex Nipple, Male NPT Thread 1/8in. x Male ISO Tapered 1/8in.
Material Brass
Connection Type Hex NPT to BSPT
Fitting Type Pipe Fitting
Thread Type Male NPT, Male BSPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs