Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series
122HNRSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series
Stainless Steel 316 Pipe Fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series
Stainless Steel 316 Pipe Fitting,
NH-HMQ-H1 Series Information
- Hex Nipple NPT to BSPT
- Male NPT or Male BSPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3001253 |
| Manufacturer |
Ham-Let |
| Product Series |
NH-HMQ-H1 |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series |
| Description |
Stainless Steel 316 Pipe Fitting, Hex Nipple, Male NPT Thread 1/8in. x Male ISO Tapered 1/8in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Hex NPT to BSPT |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT, Male BSPT |
| Thread Size |
1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
122HNRSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, NH-HMQ-H1 Series