Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, InProgress Series
122HRB3/8
Ham-Let Fittings - Hydraulic & Pneumatic, InProgress Series
Fitting, Brass, Hex Nipple,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, InProgress Series
Fitting, Brass, Hex Nipple,
InProgress Series Information
Specifications
Specifications
| Manufacturer Part Number |
3101320 |
| Manufacturer |
Ham-Let |
| Product Series |
InProgress |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, InProgress Series |
| Description |
Fitting, Brass, Hex Nipple, |
| Material |
Brass |
| Fitting Type |
Pipe Fitting |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
122HRB3/8
Ham-Let Fittings - Hydraulic & Pneumatic, InProgress Series